Beli plunger can di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Eagle Plunger Can (Wadah Cairan Kimia)
    Mulai

    Rp6.599.900

    Eagle Plunger Can (Wadah Cairan Kimia)
    atribut:
    • Outer Diameter x Height (mm): 134x248
    • Capacity (L): 1
    • Material: Body/HDPE (high density polyethylene) , Pan/Steel , Nozzle/brass
    • Package Size (mm): 170x170x230
  2. Kennedy Rubber Plunger Universal
    Mulai

    Rp159.900

    Kennedy Rubber Plunger Universal
    Deskripsi:
    Builds up pressure of water to force obstruction clear. One piece rubber.
    atribut:
    • Joint Type: Universal
    • Material: Rubber
  3. Hikvision Fixed Dome Network Camera (Kamera Pengawas)
    Mulai

    Rp599.900

    Hikvision Fixed Dome Network Camera (Kamera Pengawas)
    atribut:
    • Resolution (MP): 2
    • Lens Type (mm): 2.8
  4. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  5. JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Mulai

    Rp21.999.900

    JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)
    Deskripsi:
    Countertop Safety Cabinets allow increased access to frequently used liquids, without compromising safety. Portable size keeps work areas flexible. Use optional wall hanger assembly for wall mounting. These cabinets have all the great features and benefits of our classic cabinets as outlined below.Protect workers, reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets. Designed to meet OSHA and NFPA standards, Sure-Grip® EX cabinets are constructed of sturdy 18-gauge (1-mm) thick double-wall, welded steel with 1-1/2” (38-mm) of insulating air space for fire resistance. High-performance, self-latching doors close easily and securely for maximum protection under fire conditions. Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time.For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock.Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight.Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof 2” (51-mm) bottom sump. They adjust on 3” (76-mm) centers for versatile storage. Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label. Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance.Self-close door shuts and latches automatically when a fusible link melts at 165°F (74ºC) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.All cabinets come with a ten-year warranty.
  6. Global Eagle Panci
    Mulai

    Rp1.599.900

    Global Eagle Panci
    atribut:
    • Color: Assorted Colors
  7. Maspion Logam Jawa Pan High TD Super (Panci)
    Mulai

    Rp34.900

    Maspion Logam Jawa Pan High TD Super (Panci)
    atribut:
    • Material: Aluminium
    • Knob: Phenolic/Ebonit
    • Handle: Aluminium
    • Finishing Outside: Polish
    • Finishing Inside: Polish
    • Cover: Aluminium Cover
    • Color: Silver
    • Ignition: Gas Stove
  8. Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    25%
    Mulai

    Rp419.900

    Hikvision Turbo HD Turret Camera (Kamera Pengawas)
    Deskripsi:
    2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)
    atribut:
    • Resolution (MP): 2
    • Fixed Lens (mm): 2.8
    • Operating Conditions (°C): -40 to 60 (-40 to 140°F)
    • Maximum Power Consumption (W): 3.2
    • Power Supply (V DC): 12 ± 25%
  9. Subron Stock Pot Stainless Steel (Panci)
    Mulai

    Rp699.900

    Subron Stock Pot Stainless Steel (Panci)
    atribut:
    • Height (cm): 30
    • Inner Diameter (cm): 30
    • Thickness (mm): 0.32-0.52
    • Material: SUS 410 Stainless
  10. Hikvision Mini PTZ Camera (Kamera Pengawas)
    Mulai

    Rp1.599.900

    Hikvision Mini PTZ Camera (Kamera Pengawas)
    Deskripsi:
    · High quality imaging with 4 MP resolution· Clear imaging against strong back lighting due to 120 dB WDR technology· Pan and tilt ability enables camera to monitor zones of interest· 4xoptical zoom allows for closer viewing of subjects in expansive areasNote: Default without power supply or SD card.
Daftar Harga plunger can Terbaru October 2026
Eagle Plunger Can (Wadah Cairan Kimia)Rp6.599.900
Kennedy Rubber Plunger UniversalRp159.900
Hikvision Fixed Dome Network Camera (Kamera Pengawas)Rp599.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.299.900
JUSTRITE Flammable Safety Cabinet (Lemari Bahan Kimia / Lemari B3)Rp21.999.900
Global Eagle Pot Super Multi-Purpose (panci)Rp449.900
Hikvision Fixed Bullet Network Camera (Kamera Pengawas)Rp579.900
Global Eagle Dandang Ekonomi B (Pengukus)Rp359.900
Global Eagle PanciRp1.599.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)